DESCRIPTION

Lukjan Metal Products 60 ft. 30 ga Galvanized Oval Pipe

SHMOP3060

Diameter:

SPECIFICATIONS

Diameter
5 in
Duct Shape
Oval
Gauge
30
Length
60 ft
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY