DESCRIPTION

  • Beaded collars for securing flex duct
  • Branch wye
  • Galvanized steel

Lukjan Metal Products 7 x 5 x 5 in. 26 ga Bullhead Wye

SHMY26WSS

Inside Diameter:

SPECIFICATIONS

Gauge
26
Inside Diameter
7 in
Inside Diameter 2
5 in
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY