DESCRIPTION

  • Easy tap connection off spiral pipe
  • Galvanized steel
  • Saddle flue with 90° takeoff

Lukjan Metal Products 8 in. 26 ga 90 Degree Saddle Tap

SHMSTO926UX

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
26
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY