DESCRIPTION

  • Galvanized steel, riveted construction
  • Tapered design for improved airflow
  • Tapered reducer with crimp
  • Tightly rolled collars to minimize leakage

Lukjan Metal Products 8 in. 26 ga Crimp Tapered Reducer

SHMRC26X

Diameter:

SPECIFICATIONS

Diameter
6 in
Gauge
26
Material
Galvanized Steel
Width
8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY