DESCRIPTION

Lukjan Metal Products 8 x 6 x 6 in. 26 ga Stub Reducer Wye

SHMYS26XUU

Inside Diameter:

SPECIFICATIONS

Gauge
26.0
Inside Diameter
8 in
Inside Diameter 2
6 in
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY