DESCRIPTION

Lukjan Metal Products 8 x 7 x 4 in. Galvanized Flue Wye

SHMYFXWP

Inside Diameter:

SPECIFICATIONS

Gauge
26
Inside Diameter
8 in
Inside Diameter 2
7 in
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY