DESCRIPTION

Lukjan Metal Products 8 x 8 in. Galvanized Steel Register Box

SHMCBTXXS

Diameter:

SPECIFICATIONS

Diameter
5 in
Length
8 in
Material
Galvanized Steel
Width
8 in

Starting at
Call for Pricing
  • QUANTITY