• Cart

DESCRIPTION

  • Galvanized steel
  • Square to round boot

Lukjan Metal Products 8 x 8 in. Square To Round Box

SHMSQRXX

Diameter:

SPECIFICATIONS

Diameter
6 in
Length
8 in
Material
Galvanized Steel
Width
8 in

Starting at
Call for Pricing
  • QUANTITY