DESCRIPTION

Lukjan Metal Products 8 x 8 x 8 in. 26 ga Bullhead Wye

SHMY26XXX

Inside Diameter 3:

SPECIFICATIONS

Gauge
26.0
Inside Diameter
8 in
Inside Diameter 2
8 in
Material
Galvanized Steel

Starting at
Call for Pricing
  • QUANTITY