DESCRIPTION

  • Galvanized steel with rolled collars
  • Tapered design for improved airflow
  • Tapered tee

Lukjan Metal Products 8 x 8 x 8 in. 26 ga Full Flow Tee

SHMT26XXX

Duct Size:

SPECIFICATIONS

Duct Size
8 in
Gauge
26
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY