DESCRIPTION

  • Crimp on smaller end and branch
  • Galvanized steel
  • Reducing wye

Lukjan Metal Products 9 x 8 x 6 in. 26 ga Stub Reducer Wye

SHMYS26YXU

Inside Diameter:

SPECIFICATIONS

Gauge
26
Inside Diameter
9 in
Inside Diameter 2
8 in
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY