DESCRIPTION

Lukjan Metal Products 96 in. 26 ga Galvanized Flat Stock

SHMFS2696

Width:

SPECIFICATIONS

Gauge
26.0
Length
96 in
Material
Galvanized Steel
Width
36 in

Starting at
Call for Pricing
  • QUANTITY