DESCRIPTION

  • Galvanized steel
  • Sheet steel

Lukjan Metal Products 96 in. 28 ga Galvanized Flat Stock

SHMFS2896

Width:

SPECIFICATIONS

Gauge
28
Length
96 in
Material
Galvanized Steel
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY