DESCRIPTION

  • Integrated filter tray

Lukjan Metal Products Galvanized Furnace Box

SHMFBFD172818

Width:

SPECIFICATIONS

Depth
18 in
Length
17 in
Material
Galvanized Steel
Width
28 in

Starting at
Call for Pricing
  • QUANTITY