DESCRIPTION

  • Easy install and ready seal with adhesive
  • Features 1" adhesive flange
  • Features 3/8" rodded damper and locking regulator dial
  • Galvanized steel, riveted construction
  • High efficiency takeoff
  • Includes 2" damper extension

Lukjan Metal Products High Efficiency Takeoff with Damper 3/8 in. Rod

SHMTOHED2SO

Diameter:

SPECIFICATIONS

Diameter
14 in
Material
Galvanized Steel

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY