11-1/2 in. Plenum
PL10 11-1/2 in. Plenum
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Galvanized steel
- Standard 4 sides, 1 cap, and x-broke
Documents
Specifications
- ASTM:
- ASTM A-653
- Coating:
- Galvanized
- Collection:
- PL10
- Depth:
- 23-1/2 in
- Duct Plenum Type:
- Universal Plenum
- Height:
- 36 in
- Length:
- 11-1/2 in
- Material:
- Steel
- Vent Duct Shape:
- Rectangular