Luma Comfort

11-7/10 x 11-7/10 x 37-1/5 in. 250 CFM Evaporative Cooler

Part #LEC45S  |  Manufacturer Part #EC45S

CFM:

250
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

CFM: 250

Color Finish: Silver

Height: 37-1/5 in

Length: 11-7/10 in

Material: Plastic

Type: Evaporative Coolers

Volts: 120V

Width: 11-7/10 in