Luma Comfort

12-3/4 x 11-1/4 x 34-1/2 in. 500 CFM Evaporative Cooler

Part #LEC110S  |  Manufacturer Part #EC110S

CFM:

500
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Residential

CFM: 500

Color Finish: Silver

Height: 34-1/2 in

Horsepower: 3/20 hp

Length: 12-3/4 in

Material: Plastic

Type: Evaporative Coolers

Volts: 120V

Width: 11-1/4 in