13W Wall Mount Integrated LED Outdoor Wall Sconce with Prismatic Acrylic Glass in White
13W Wall Mount Integrated LED Outdoor Wall Sconce with Prismatic Acrylic Glass in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- White steel Housing
- rated for damp location
- Clear Acrylic Lens
- Enhance outdoor lighting
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Depth:
- 13 in
- Diameter:
- 4-3/8 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Prismatic Acrylic
- Green Product:
- Yes, Energy Star
- Height:
- 13 in
- Installation Type:
- Wall Mount, Ceiling Mount
- Length:
- 13 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Modern
- Lumens:
- 1100
- Material:
- Steel, Plastic
- Material Type:
- Acrylic
- Maximum Temperature:
- 90
- Number Of Hours:
- 35000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 10.5 W
- Width:
- 4-3/8 in
- Wire Gauge (AWG):
- 18 ga