• Cart

DESCRIPTION

  • Can be used with LED, CFL or Incandescent A19 Bulb
  • Down light will brighten Kitchens, dinning rooms and bedrooms
  • Exceptional Contemporary piece
  • Faux Alabaster Glass
  • blends in with modern style décor

Luminance Stuffles 3-Light Pendant

SF7678

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Average Life
1
Bulb Type
Incandescent
CSA Certified
Yes
Collection
Stuffles
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
24 in
Diameter
20 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Faux Alabaster
Height
24 in
Indoor Outdoor
Indoor
Installation Type
Ceiling Mount
Length
24 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Glass, Steel
Maximum Temperature
105
Number Of Lights
3
Power Source
Electric
Type
Ceiling Mount
UL Listed
Yes
Volts
120V
Watts
60
Wire Gauge
18 ga

Starting at
Call for Pricing
  • QUANTITY