DESCRIPTION

Luminance Centurion 4-Blade Ceiling Fan

LCF5237450LES

Color Finish

 

SPECIFICATIONS

Blade Finish
Polished Chrome
Blade Span
52 in
CEC Compliant
For Sale in CA
Collection
Centurion
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Energy Star Compliant
No
Glass Type
Forsted Opal
Light Bulb Base Type
GU24
Lighting Direction
Down Lighting
Number Of Blades
4
Number Of Lights
2
UL Listed
No

Starting at
$269.87
EACH
  • QUANTITY