4-Light 50W Ceiling Mount Bar Fixture in Bright Satin Nickel
4-Light 50W Ceiling Mount Bar Fixture in Bright Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Highlights a workspace or object
- Dimmable Bulbs included
- Soft Contemporary Design
- Adjustable light heads for directional lighting
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Bright Satin Nickel
- Depth:
- 6-1/2 in
- Diameter:
- 34 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 6-1/2 in
- Installation Type:
- Ceiling Mount
- Length:
- 34 in
- Light Bulb Base Type:
- GU10
- Light Bulb Shape Code:
- MR16
- Light Bulb Style:
- Reflector
- Light Bulb Type:
- LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 500
- Material:
- Steel, Zinc
- Maximum Temperature:
- 90
- Number Of Hours:
- 25000 h
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 6.5 W
- Width:
- 34 in
- Wire Gauge (AWG):
- 18 ga