9W 1-Light LED Outdoor Wall Sconce in Black
9W 1-Light LED Outdoor Wall Sconce in Black
Package Quantity Info:
EA: 1 IP: 1 CA: 6-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Black Aluminum Housing
- Contemporary style for exterior spaces
- Frosted Glass
- Ideal to brighten outdoor walls and walkways
- Without Photo Cell
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 4000
- Diameter:
- 8-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Green Product:
- Yes, Energy Star
- Height:
- 12-1/4 in
- Indoor Outdoor:
- Outdoor
- Installation Type:
- Wall Mount
- Length:
- 8-1/4 in
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Contemporary
- Lumens:
- 500
- Material:
- Aluminum, Glass
- Maximum Temperature:
- 85
- Number Of Hours:
- 50000 h
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 9 W
- Width:
- 5-1/2 in
- Wire Gauge (AWG):
- 18 ga