4-Light Vanity Light in Bright Satin Nickel
Boca 4-Light Vanity Light in Bright Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides widespread illumination throughout the room
- Cylinder style glass gives the fixture a chic and modern look
- Opal Glass
- can be mounted up or down
- Fixture brings a clean and fresh accent to a modern bath
Specifications
- ADA Compliant:
- No
- Average Life:
- 1 yr
- CSA Certified:
- Yes
- Collection:
- Boca
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Bright Satin Nickel
- Diameter:
- 27-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Length:
- 27-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Material:
- Steel, Glass
- Maximum Temperature:
- 150
- Number of Lights:
- 4
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 5 in
- Wire Gauge (AWG):
- 18 ga