Ceiling Fan in Satin Nickel with Bowl Light Kit
Concord Ceiling Fan in Satin Nickel with Bowl Light Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Traditional Design
- Reversible Silver Oak; Rosewood Blades
- White Alabaster Glass
- Limited lifetime warranty
- Triple Locking System
- Remote Control Adaptable
- Three speeds high;medium;low
Specifications
- AMP:
- 20, 50
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CFM:
- 4500 ft3/min
- Ceiling Fan Blade Finish:
- Silver Oak/Rosewood
- Collection:
- Concord
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Diameter:
- 52 in
- Diameter - Inside 1:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Glass Type:
- White Alabaster
- Height:
- 18-1/8 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Ceiling Mount, Dual Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 690
- Material:
- Wood, Steel
- Material Type:
- Plywood
- Number Of Hours:
- 2500 h
- Number of Blades:
- 5
- Number of Lights:
- 3
- Power Source:
- Electric
- Size:
- 52 in
- Type:
- Ceiling Fan
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Wire Gauge (AWG):
- 18 ga