Lexington 60W 4-Light Vanity Fixture in Bright Satin Nickel

Part #LF312480LED  |  Item #7523564  |  Manufacturer Part #F3124-80-LED

Call for Pricing

Color/Finish: Bright Satin Nickel

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Frosted Glass
  • Fixture brings a beautiful and modern style to a bath
  • Provides widespread illumination throughout room
  • Energy Star Rated
  • blends in with modern style décor

Green

Specifications

ADA Compliant: No

Bulb Type: Integrated LED

CSA Certified: Yes

Collection: Lexington

Color Finish: Bright Satin Nickel

Color Finish Category: Nickel Tones

Color Temperature: 3000

Diameter: 39 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: Yes

Glass Type: Frosted

Green: Energy Star, Yes

Height: 6 in

Installation Type: Wall Mount

Length: 39 in

Lighting Direction: Ambient Lighting

Lighting Style: Modern

Lumens: 2240

Material: Glass, Steel

Maximum Temperature: 90

Number Of Hours: 35000

Number Of Lights: 4

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 32

Width: 5 in

Wire Gauge: 18 ga