24W 3-Light LED Vanity Fixture in Bright Satin Nickel
Stanton 24W 3-Light LED Vanity Fixture in Bright Satin Nickel
Package Quantity Info:
EA: 1 IP: 1 CA: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- adds a bright glow to your bathroom
- Chic and modern design compliments any bath setting
- Frosted Glass
- Energy Star Rated
- Ideal for adding light to a bath
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Stanton
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Bright Satin Nickel
- Color Temperature:
- 3000
- Diameter:
- 29 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- Frosted
- Green Product:
- Yes, Energy Star
- Height:
- 6 in
- Installation Type:
- Wall Mount
- Length:
- 29 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern
- Lumens:
- 1680
- Material:
- Steel, Glass
- Maximum Temperature:
- 90
- Number Of Hours:
- 35000 h
- Number of Lights:
- 3
- Power Source:
- Electric
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 24 W
- Width:
- 5 in
- Wire Gauge (AWG):
- 18 ga