Lunde Foundry
5 in. Vermin Proof Well Cap
Part #L5VPWC | Item #300356 | Manufacturer Part #5VPWC
Call for Pricing
EACH
Fitting Sizes:
Product Details
Specifications
Fitting Size 1: 5 in
Fitting Sizes: 5 in
UL Listed: No