1/2 in. Bronze Screwed Globe Valve

You last purchased this on
 
Lunkenheimer-Energovalves

Figure 1837 1/2 in. Bronze Screwed Globe Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Lunkenheimer-Energovalves

Figure 1837 1/2 in. Bronze Screwed Globe Valve

  • Fast #
  • Part #L1837D
  • Item #424392
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Collection:
Figure 1837
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Bronze
Pressure Class:
150#
Valve Disc Material:
Teflon
Valve Operator:
Lever Handle
Valve Size:
1/2 in
Valve Type:
Globe Valve