LURA TUB SPOUT PC
Lura LURA TUB SPOUT PC
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Durable metal construction
- 1/2" NPT female inlet
- 5-5/16 In. length
- Coordinates with a full collection of Lura faucets and accessories
- ASME A112.18.1/CSA B125.1 certified
- Wall-mount installation
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Lura
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brushed Bronze
- Drain Included:
- No
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Tub Spout
- Handle Included:
- No
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 5-213/250 in
- Material:
- Brass
- NSF Certified:
- No
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Spout
- Scald Guard:
- No
- Spout Height:
- 2 in
- Spout Reach:
- 5 in
- Spout Type:
- Rigid
- Style:
- Modern
- Trim Only:
- No
- Type:
- SCDS1574
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.817 lb