MARK II T/VLV SHW/TUB COMBO

You last purchased this on
 
Speakman

Lura MARK II T/VLV SHW/TUB COMBO

This product requires certification to purchase.
Brand image
You last purchased this on
 
Speakman

Lura MARK II T/VLV SHW/TUB COMBO

  • Fast #
  • Part #SCPT1123
  • Item #7948510
  • Manufacturer Part #CPT-1123
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes trim plate and lever handle
  • Valve Not Included
  • For use with CPV-TV two-way transfer valve (sold separately)
  • Coordinates with a full collection of Lura faucets and accessories
  • Mounting hardware included
  • Durable metal construction
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Lura
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Drain Included:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
2-7/25 in
Hose Included:
No
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Length:
5-43/100 in
Material:
Brass, Plastic
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Pause Control:
No
Product Type:
Valve
Scald Guard:
No
Style:
Modern
Trim Only:
Yes
Type:
SSLV3070
Vandal Resistant:
No
WaterSense Labeled:
No
Weight:
0.766 lb
Width:
1/5 in