Single Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)
Lura Single Handle Single Function Bathtub & Shower Faucet in Matte Black (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in both diverter and non-diverter (shown here) models
- Durable metal construction
- For use with pressure balance (PB) and thermostatic (T) valves (sold separately)
- Mounting hardware included
- Coordinates with a full collection of Lura faucets and accessories
- Subtle hot & cold indicators
- Metal lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Lura
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pause Control:
- No
- Showerhead Function:
- Single
- Style:
- Modern
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic, Pressure Balancing
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.2 lb