VECTOR 1.75 GPM SHOWER HEAD MB
Lura VECTOR 1.75 GPM SHOWER HEAD MB
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes trim plate and lever handle
- Valve Not Included
- For use with CPV-TV two-way transfer valve (sold separately)
- Coordinates with a full collection of Lura faucets and accessories
- Mounting hardware included
- Durable metal construction
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Lura
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Drain Included:
- No
- Faucet Connection:
- Threaded
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-7/25 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 5-43/100 in
- Material:
- Brass, Plastic
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Power Source:
- Manual
- Product Type:
- Valve
- Scald Guard:
- No
- Style:
- Modern
- Trim Only:
- Yes
- Type:
- SS6000MBE175
- Valve Type:
- Transfer Valve
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.766 lb
- Width:
- 1/5 in