VECTOR WIDESPREAD FCT-CROSS MB
Lura VECTOR WIDESPREAD FCT-CROSS MB
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Available in both diverter and non-diverter (shown here) models
- Durable metal construction
- For use with pressure balance (PB) and thermostatic (T) valves (sold separately)
- Mounting hardware included
- Coordinates with a full collection of Lura faucets and accessories
- Subtle hot & cold indicators
- Metal lever handle
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Lura
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Drain Included:
- No
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 3-7/20 in
- Hose Included:
- No
- IAPMO Listed -:
- Yes
- Length:
- 7 in
- Material:
- Brass, Plastic, Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Pause Control:
- No
- Product Type:
- Trim
- Scald Guard:
- No
- Style:
- Modern
- Trim Only:
- Yes
- Type:
- SSB2723MB
- Vandal Resistant:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.2 lb
- Width:
- 7 in