DESCRIPTION

  • Large paddle switch with a captive linear-slide dimmer for a standard designer wallplate opening
  • Preset dimmer
  • Select lighter color models feature built-in soft-glow locator light
  • Single pole

Lutron Electronics Diva® 0.15 lbs. 600 W 1-Pole Magnetic Low Voltage Dimmer

LDVLV600PWH

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Diva®
Color Finish
White
Color Finish Category
Whites
Height
4-69/100 in
Length
4-69/100 in
Volts
120V
Watts
600
Width
2-47/50 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS