DESCRIPTION

  • 1-gang wall plate

Lutron Electronics Claro® 1-Gang Wall Plate

LCW1

Color Finish

 

SPECIFICATIONS

Collection
Claro®
Color Finish
White
Depth
3/10 in
Height
4-69/100 in
Number of Gangs
1
Width
2-47/50 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY