DESCRIPTION

  • Single pole

Lutron Electronics Claro® 1 Pole Wall Switch

LCA1PSH

Color Finish

 

SPECIFICATIONS

AMP
15
Collection
Claro®
Color Finish
White
Color Finish Category
Whites
Height
4-69/100 in
Length
4-69/100 in
Material
Plastic
Material Type
Thermoplastic
UL Listed
Yes
Volts
120/277V
Width
2-47/50 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS