Lutron Electronics Diva® 1000 W 3-Pole Incandescent Dimmer LDV103PWH

DESCRIPTION

Lutron Electronics Diva® 1000 W 3-Pole Incandescent Dimmer

LDV103PWH

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Diva®
Color Finish
White
Color Finish Category
Whites
Height
4-69/100 in
Volts
120V
Watts
1000
Width
2-47/50 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS