• Cart

DESCRIPTION

Lutron Electronics Satin Colors® 2-Gang Wall Plate

LSC2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Satin Colors®
Color Finish
Cobalt
Depth
3/10 in
Height
4-69/100 in
Number of Gangs
2
UL Listed
No
Width
4-3/4 in

Starting at
Call for Pricing
  • QUANTITY