DESCRIPTION

  • 3-gang wall plate

Lutron Electronics Claro® 3-Gang Wall Plate

LCW3

Color Finish

 

SPECIFICATIONS

Collection
Claro®
Color Finish
White
Depth
3/10 in
Height
4-69/100 in
Number of Gangs
3
Width
6-14/25 in

Starting at
Call for Pricing
  • QUANTITY