DESCRIPTION

  • 3 pole
  • All hooks and chain assemblies equal or exceed strength of webbing
  • Matches existing switches
  • Meets all DOT (Department of Transportation) and CVSA (Commercial Vehicle Safety Alliance) regulations
  • Slide adjusts light to your favorite level
  • Toggle-style switch turns light on to level set by slider

Lutron Electronics Ariadni® 3-Speed 1-Pole/3-Pole Fan Control

LAYFSQFHWH

Color Finish

 

SPECIFICATIONS

AMP
1.5
Collection
Ariadni®
Color Finish
White
Color Finish Category
Whites
Length
4-3/5 in
Volts
120V
Width
2-43/50 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS