Lutron Electronics Ariadni® 3-Speed 1-Pole Fan Control & Dimmer LAY2LFSQWH

DESCRIPTION

Lutron Electronics Ariadni® 3-Speed 1-Pole Fan Control & Dimmer

LAY2LFSQWH

Color Finish

 

SPECIFICATIONS

AMP
1.5
Collection
Ariadni®
Color Finish
White
Color Finish Category
Whites
Height
4-3/5 in
Length
4-3/5 in
Volts
120V
Watts
300
Width
2-43/50 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS