Lutron Electronics Diva® 300 W 3-Way Electric Low Voltage Dimmer LDVELV303PWH

DESCRIPTION

Lutron Electronics Diva® 300 W 3-Way Electric Low Voltage Dimmer

LDVELV303PWH

Color Finish

 

SPECIFICATIONS

CEC Compliant
For Sale in CA
Collection
Diva®
Color Finish
White
Color Finish Category
Whites
Height
4-69/100 in
Volts
120V
Watts
300
Width
2-47/50 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS