DESCRIPTION

  • 4-gang wall plate

Lutron Electronics Claro® 4-Pole Wall Plate

LCW4

Color Finish

 

SPECIFICATIONS

Collection
Claro®
Color Finish
White
Depth
3/10 in
Height
4-69/100 in
Number of Gangs
4
Width
8-37/100 in

Starting at
Call for Pricing
  • QUANTITY