DESCRIPTION

  • Delayed off provides light as you exit the room
  • LEDs indicate light level and glow softly in the dark as a locator light
  • Line frequency compensation maintains stable light levels, despite power line frequency and voltage variations
  • Single pole
  • Tap on to favorite level; tap off; tap twice for full on
  • Touch rocker to adjust light level
  • True multi-location dimming from every location

Lutron Electronics Maestro® 600 W 1-Pole 3-Way Incandescent Dimmer

LMA600WH

Color Finish

 

SPECIFICATIONS

Collection
Maestro®
Color Finish
White
Color Finish Category
Whites
Length
4-69/100 in
Volts
120V
Watts
600
Width
2-47/50 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS