DESCRIPTION

Lutron Electronics 600 W 1-Pole Electric Low Voltage Dimmer

LMAELV600WH

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Volts
120V
Watts
600

Starting at
Call for Pricing
  • QUANTITY