DESCRIPTION

  • Rocker switch returns light to your favorite light level
  • Slide up to brighten, down to dim (adjust light to suit any activity)
  • Triple pole

Lutron Electronics Skylark® 600 W 120 V 60 Hz 3-Pole Incandescent Dimmer

LS603PWH

Color Finish

 

SPECIFICATIONS

Collection
Skylark®
Color Finish
White
Color Finish Category
Whites
Length
4-69/100 in
Volts
120V
Watts
600
Width
2-47/50 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS