4-69/100 x 6-14/25 in. Plastic Wall Plate in Gloss White
Claro 4-69/100 x 6-14/25 in. Plastic Wall Plate in Gloss White
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3-gang wall plate
Specifications
- ADA Compliant:
- No
- Collection:
- Claro
- Color Finish Category:
- Whites
- Color Finish Name:
- Gloss White
- Depth:
- 3/10 in
- Height:
- 4-69/100 in
- Material:
- Plastic
- Number Of Gangs:
- 3
- UL Listed:
- Yes
- UPC:
- 027557692175
- Width:
- 6-14/25 in