• Cart

DESCRIPTION

Lutron Electronics Satin Colors® Phone Jack

LSCPJ

Color Finish

 

SPECIFICATIONS

Collection
Satin Colors®
Color Finish
Lilac
Depth
1-3/10 in
Height
4-7/10 in
UL Listed
No
Width
2-9/10 in

Starting at
Call for Pricing
  • QUANTITY