120V 800W 1-7/100 hp 60Hz Open Drip Proof Drum Pump Motor
120V 800W 1-7/100 hp 60Hz Open Drip Proof Drum Pump Motor
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed to handle a wide variety of chemicals in almost any application
- Universal Motor
- German designed and manufactured Lutz® chemical transfer pumps are the toughest pumps on the market today
- Cord is 16 feet
Specifications
- Cord Length:
- 16 ft
- Horsepower:
- 1-7/100 hp
- NSF Certified:
- No
- Power Source:
- AC
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- ODP
- Pump Phase:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 800 W